Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Steel, 14 Gauge, 6.00 x 6.00

HOFFMAN #F66T18HC

Wiring Trough, Gray, Steel, 14 Gauge, 6.00 x 6.00

SKU #78351016670
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 6 x 6 in.
Length: 18 in.
Knockouts: None