Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Steel, 14 Gauge, 4.00 x 4.00
HOFFMAN #F4418SC

Wiring Trough, Gray, Steel, 14 Gauge, 4.00 x 4.00

SKU # 78351015370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Screw
Size: 4 x 4 in.
Length: 18 in.
Knockouts: None