Menu Search
HOFFMAN #F4412SC

Wiring Trough, Gray, Steel, 14 Gauge, 4.00 x 4.00

SKU # 78351015360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Screw
Size: 4 x 4 in.
Length: 12 in.
Knockouts: None