Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Steel, 14 Gauge, 14.00 x 14.00

HOFFMAN #A141484RT

Wiring Trough, Gray, Steel, 14 Gauge, 14.00 x 14.00

SKU #78351013351
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On
Size: 14 x 14 in.
Length: 84 in.

Additional Info: IEC 60529, IP32, 16 or 14 Gauge Plated Steel