Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Steel, 14 Gauge, 14.00 x 14.00
HOFFMAN #A141448RT

Wiring Trough, Gray, Steel, 14 Gauge, 14.00 x 14.00

SKU # 78351013347
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On
Size: 14 x 14 in.
Length: 48 in.

Additional Info: IEC 60529, IP32, 16 or 14 Gauge Plated Steel