Menu Search
HOFFMAN #F1212T60HC

Wiring Trough, Gray, Steel, 14 Gauge, 12.00 x 12.00

SKU # 78351016820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 12 x 12 in.
Length: 60 in.
Knockouts: None