Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Fiberglass Polyester, 6.00 x 6.00
HOFFMAN #F6636FG

Wiring Trough, Gray, Fiberglass Polyester, 6.00 x 6.00

SKU # 78351015970
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Wiring Trough
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 6 x 6 in.
Length: 36 in.
Knockouts: None

Additional Info: Additional Ratings: NEMA 12