Menu Search
Wireway Gutters and Troughs Wiring Trough, Gray, Fiberglass Polyester, 4.00 x 4.00
HOFFMAN #F4460FG

Wiring Trough, Gray, Fiberglass Polyester, 4.00 x 4.00

SKU # 78351015710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Wiring Trough
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 4 x 4 in.
Length: 60 in.
Knockouts: None

Additional Info: Additional Ratings: NEMA 12