Menu Search
HAMMOND MANUFACTURING #1486C48

Wiring Trough Gray Steel, 14 Gauge

SKU # 62398045750 Manufacturer Series: 1486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 4 x 4 in.
Length: 48 in.
Knockouts: None