Menu Search
HAMMOND MANUFACTURING #C3RWT836

Enclosure Wiring Trough, NEMA 3R, 8 x 8 in., 36 in. L, Steel, Gray, Slip-On, Screw Cover

SKU # 62398084746 Manufacturer Series: C3RWT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 8 x 8 in.
Length: 36 in.

Additional Info: IEC 60529, IP24