Menu Search
Search
HAMMOND MANUFACTURING #C3RWT618

Enclosure Wiring Trough, NEMA 3R, 6 x 6 in., 24 in. L, Steel, Gray, Slip-On, Screw Cover

SKU # 62398084738 Manufacturer Series: C3RWT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 6 x 6 in.
Length: 24 in.

Additional Info: IEC 60529, IP24