Menu Search

HAMMOND MANUFACTURING #C3RWT412

Enclosure Wiring Trough, NEMA 3R, 4 x 4 in., 12 in. L, Steel, Gray, Slip-On, Screw Cover

SKU: 62398084730
Manufacturer Series: C3RWT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 4 x 4 in.
Length: 12 in.
Description
Wireway Gutters and Troughs: Enclosure Type - Wiring Trough; Material - Steel; Finish - Gray; NEMA - 3R; Cover Type - Slip-On, Screw; Size - in - 4.00 x 4.00; Length - in - 12; Additional Information - IEC 60529, IP24; Manufacturer Series - C3RWT
Additional Info: IEC 60529, IP24