Menu Search
Wireway Gutters and Troughs Enclosure Wiring Trough, NEMA 3R, 10 x 10 in., 36 in. L, Steel, Gray, Slip-On, Screw Cover

HAMMOND MANUFACTURING #C3RWT1036

Enclosure Wiring Trough, NEMA 3R, 10 x 10 in., 36 in. L, Steel, Gray, Slip-On, Screw Cover

SKU #62398084753
Manufacturer Series: C3RWT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 10 x 10 in.
Length: 36 in.

Additional Info: IEC 60529, IP24