Menu Search

HAMMOND MANUFACTURING #C3RWT10116

Enclosure Wiring Trough, NEMA 3R, 10 x 10 in., 116 in. L, Steel, Gray

SKU: 62398084758
Manufacturer Series: C3RWT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 10 x 10 in.
Length: 116 in.
Description
Wireway Gutters and Troughs: Enclosure Type - Wiring Trough; Material - Steel; Finish - Gray; NEMA - 3R; Cover Type - Slip-On, Screw; Size - in - 10.00 x 10.00; Length - in - 116; Additional Information - IEC 60529, IP24; Manufacturer Series - C3RWT
Additional Info: IEC 60529, IP24