Menu Search

HAMMOND MANUFACTURING #1486C72

Enclosure Wiring Trough, NEMA 12, 2 x 2 in., 72 in. L, 14 Gauge Steel, Gray

SKU: 62398045770
Manufacturer Series: 1486
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2 x 2 in.
Length: 72 in.
Description
Wireway Gutters and Troughs: Enclosure Type - Wiring Trough; Material - Steel, 14 Gauge; Finish - Gray; NEMA - 12; Cover Type - Hinged, Screw Clamps; Size - in - 2.00 x 2.00; Length - in - 72; Additional Information - Cover Type: 720.33 x 4.34; Manufacturer Series - 1486
Additional Info: Cover Type: 720.33 x 4.34