Menu Search
Wireway Gutters and Troughs Wiring Gutter, Gray, Steel, 16 Gauge, 8.00 x 8.00
EATON BUSSMANN SERIES #8896-GRT-NK

Wiring Gutter, Gray, Steel, 16 Gauge, 8.00 x 8.00

SKU # 78205114338
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Wiring Gutter
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 8 x 8 in.
Length: 96 in.