Menu Search
EATON BUSSMANN SERIES #6660-GRT-NK

Wiring Gutter, Gray, Steel, 16 Gauge, 6.00 x 6.00

SKU # 78205114212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Gutter
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 6 x 6 in.
Length: 60 in.