Menu Search
Wireway Gutters and Troughs Wiring Gutter, Gray, Steel, 16 Gauge, 6.00 x 6.00

EATON BUSSMANN SERIES #6624-GRT

Wiring Gutter, Gray, Steel, 16 Gauge, 6.00 x 6.00

SKU #78205114190
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Gutter
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 6 x 6 in.
Length: 24 in.
Knockouts: Bottom, 1/2 in. - 1-1/4 in.