Menu Search
Wireway Gutters and Troughs Wiring Gutter, Gray, Steel, 16 Gauge, 4.00 x 4.00

EATON BUSSMANN SERIES #4412-GRT

Wiring Gutter, Gray, Steel, 16 Gauge, 4.00 x 4.00

SKU #78205114060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Wiring Gutter
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 4 x 4 in.
Length: 12 in.
Knockouts: Bottom, 1/2 in. - 1-1/4 in.