Menu Search
EATON BUSSMANN SERIES #121224-GRT-NK

Wiring Gutter, Gray, Steel, 16 Gauge, 12.00 x 12.00

SKU # 78205110745
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Wiring Gutter
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 12 x 12 in.
Length: 24 in.