Menu Search
Wireway Gutters and Troughs Wireway, NEMA 1, 10 x 10 in., 120 in. L, Galvanized Steel, Hinged, Screw Cover
AUSTIN COMPANY #AB-1010120HW

Wireway, NEMA 1, 10 x 10 in., 120 in. L, Galvanized Steel, Hinged, Screw Cover

SKU # 70735302604
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Enclosure Type: Wireway
Material: Steel
Finish: Galvanized
NEMA: 1
Cover Type: Hinged, Screw
Size: 10 x 10 in.
Length: 120 in.

Wireway; Galvanized Steel; NEMA 1; Hinged, Screw Cover; 10.00 x 10.00 in.; 120 in. Length