Menu Search
Wireway End Plate-Caps Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

WIEGMANN #E0202

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU #78672539035
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw
Size: 2.5 x 2.5 in.