Menu Search

WIEGMANN #JWE2

Feed-Through Wireway End Closure, Steel, Gray Finish, NEMA 12

SKU: 78672532055
Manufacturer Series: JW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Feed-Through Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged, Screw Clamps
Size: 2.5 x 2.5 in.
Description
Wireway End Plate-Caps: Plate Type - Feed-Through Wireway End Closure; Material - Steel; Finish - Gray; NEMA - 12; Wireway Cover Type - Hinged, Screw Clamps; Size - in - 2.50 x 2.50; Additional Information - Include: 1 Set of Gasket and Screws; Manufacturer Series - JW
Additional Info: Include: 1 Set of Gasket and Screws