You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MILBANK #44GE

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU # 78457210676 Manufacturer Series: GSC1/GHC1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw
Size: 4 x 4 in.
Knockouts: (1) 1.5" Concentric Knockout