Menu Search
Wireway End Plate-Caps Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 12
HOFFMAN #F88LP

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 12

SKU # 78351019360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 8 x 8 in.