Menu Search
HOFFMAN #F1010GCPNK

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU # 78351046740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw-On
Size: 10 x 10 in.