Menu Search
Wireway End Plate-Caps Lay-In Wireway End Closure, Steel, Galvanized Finish, NEMA 1

HOFFMAN #F1212GCPNKGV

Lay-In Wireway End Closure, Steel, Galvanized Finish, NEMA 1

SKU #78351089060
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Galvanized
NEMA: 1
Size: 12 x 12 in.