HOFFMAN #F44GCPNKGV

Lay-In Wireway End Closure, Steel, Alum/Black Finish, NEMA 1

SKU: 78351088350
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Aluminum/Black
NEMA: 1
Size: 4 x 4 in.
Description
Wireway End Plate-Caps: Plate Type - Lay-In Wireway End Closure; Material - Steel; Finish - Alum/Black; NEMA - 1; Size - in - 4.00 x 4.00; Additional Information - IEC 60529,IP Rating: IP30
Additional Info: IEC 60529,IP Rating: IP30