Menu Search
Wireway End Plate-Caps Feed-Through Wireway End Closure, Stainless Steel, SS Finish, NEMA 4X

HOFFMAN #F44WPSS

Feed-Through Wireway End Closure, Stainless Steel, SS Finish, NEMA 4X

SKU #78351015470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Feed-Through Wireway End Closure
Material: Stainless Steel
Finish: Stainless Steel
NEMA: 4X
Wireway Cover Type: Hinged, Screw Clamps
Size: 4 x 4 in.