Menu Search
Wireway End Plate-Caps Plate, Lay-In Wireway Closure; Steel; Gray; 1.75 in.; 2.5 x 2.5 in.

HAMMOND MANUFACTURING #CWCP2

Plate, Lay-In Wireway Closure; Steel; Gray; 1.75 in.; 2.5 x 2.5 in.

SKU #62398026239
Manufacturer Series: CWCP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Lay-In Wireway Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 2.5 x 2.5 in.
Knockouts: 1.75 in.

Additional Info: Dimension (HxW): 2.40 in. x 2.40 in.