Menu Search
Wireway End Plate-Caps Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

EATON BUSSMANN SERIES #88-HSENK

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU #78205147949
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged, Screw-On
Size: 8 x 8 in.