EATON BUSSMANN SERIES #1010ENK

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 1

SKU: 78205110872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw
Size: 10 x 10 in.
Description
Wireway End Plate-Caps: Plate Type - Lay-In Wireway End Closure; Material - Steel; Finish - Gray; NEMA - 1; Wireway Cover Type - Screw; Size - in - 10.00 x 10.00