Menu Search
Wireway End Plate-Caps Lay-In Wireway End Closure, Steel, Galvanized Finish, NEMA 1

EATON BUSSMANN SERIES #44-EGV-NK

Lay-In Wireway End Closure, Steel, Galvanized Finish, NEMA 1

SKU #78205100645
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Galvanized
NEMA: 1
Wireway Cover Type: Screw
Size: 4 x 4 in.