EATON BUSSMANN SERIES #44-4XSFCP

Feed-Through Wireway End Closure, 304 Stainless Steel, 4X

SKU: 78205113449
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Feed-Through Wireway End Closure
Material: 304 Stainless Steel
NEMA: 4X
Wireway Cover Type: Hinged, Screw Clamps
Size: 4 x 4 in.
Description
Wireway End Plate-Caps: Plate Type - Feed-Through Wireway End Closure; Material - 304 Stainless Steel; NEMA - 4X; Wireway Cover Type - Hinged, Screw Clamps; Size - in - 4.00 x 4.00 in.