WIEGMANN #L080890

Lay-In Wireway, 90 Degree, Gray, Steel, 8.00 x 8.00

SKU: 78672539355
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 8 x 8 in.
Degree: 90
Manufacturer Series: HS & S
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 8.00 x 8.00; Degree - 90; Manufacturer Series - HS & S