Menu Search
WIEGMANN #L020290

Lay-In Wireway, 90 Degree, Gray, Steel, 2.50 x 2.50

SKU # 78672539055 Manufacturer Series: HS & S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 2.5 x 2.5 in.
Degree: 90

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.