Menu Search
WIEGMANN #L101090

Lay-In Wireway, 90 Degree, Gray, Steel, 10.00 x 10.00

SKU # 78672539455 Manufacturer Series: HS & S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.
Degree: 90

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.