You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MILBANK #44L90C

Lay-In Wireway, 90 Degree, Gray, Steel, 4.00 x 4.00

SKU # 78457210691 Manufacturer Series: GSC1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw, Removable Sides
Size: 4 x 4 in.
Degree: 90