MILBANK #44L45C

Lay-In Wireway, 45 Degree, Gray, Steel, 4.00 x 4.00

SKU: 78457210689
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw, Removable Sides
Size: 4 x 4 in.
Degree: 45
Manufacturer Series: GSC1
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw, Removable Sides; Size - in - 4.00 x 4.00; Degree - 45; Manufacturer Series - GSC1