Menu Search
Wireway Elbows Lay-In Wireway, 90 Degree, Gray, Steel, 16 Gauge, 6.00 x 6.00

LEGRAND - WIREMOLD #C16EVI

SpecMate Lay-In Wireway, 90 Degree, Gray, Steel, 16 Gauge, 6.00 x 6.00

SKU #78677603326
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lay-In Wireway
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Degree: 90

Easy to install, easy to modify, easy to access, and cost effective, SpecMate Type 1 Wireway Systems are ideal for all industrial, warehouse, and utility wire and cable distribution applications where dust, dirt, oil or water are not serious problems. Installations benefit from completely open lay-in of wires and cables without pull through hassles. Future adds and changes are fast and simple. Available in a broad range of sizes, SpecMate Wireway Systems are also available in all industry standard sizes.

Additional Info: Vertical Inside Elbow