Menu Search
HOFFMAN #F66LE9KOKT

Lay-In Wireway Transposition, 90 Degree, Gray, Steel, 6.00 x 6.00

SKU # 78351019840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway Transposition
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged, Latched
Size: 6 x 6 in.
Degree: 90

Additional Info: Rotates opening side of wireway counter-clockwise by 90 degrees