HOFFMAN #F8890EOUTGV

Lay-In Wireway, 90 Degree, Unpainted , Galvanized Steel, 8.00 x 8.00

SKU: 78351013162
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Galvanized Steel
Finish: Unpainted
NEMA: 1
Cover: Outside Hinged, Latched
Size: 8 x 8 in.
Degree: 90
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Galvanized Steel; Finish - Unpainted ; NEMA - 1; Cover - Outside Hinged, Latched; Size - in - 8.00 x 8.00; Degree - 90; Additional Information - Top, Bottom and Outside Covers Removable, Additional Ratings: IEC 60529, IP30
Additional Info: Top, Bottom and Outside Covers Removable, Additional Ratings: IEC 60529, IP30