HOFFMAN #F4490EINGV

Lay-In Wireway, 90 Degree, Unpainted , Galvanized Steel, 4.00 x 4.00

SKU: 78351013144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Galvanized Steel
Finish: Unpainted
NEMA: 1
Cover: Screw, Removable Inside
Size: 4 x 4 in.
Degree: 90
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Galvanized Steel; Finish - Unpainted ; NEMA - 1; Cover - Screw, Removable Inside; Size - in - 4.00 x 4.00; Degree - 90; Additional Information - Top and Inside Covers Removable, Additional Ratings: IEC 60529, IP30
Additional Info: Top and Inside Covers Removable, Additional Ratings: IEC 60529, IP30