Menu Search
Wireway Elbows Lay-In Wireway, 90 Degree, Unpainted , Galvanized Steel, 2.50 x 2.50
HOFFMAN #F2290EINGV

Lay-In Wireway, 90 Degree, Unpainted , Galvanized Steel, 2.50 x 2.50

SKU # 78351013143
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In Wireway
Material: Galvanized Steel
Finish: Unpainted
NEMA: 1
Cover: Screw, Removable Inside
Size: 2.5 x 2.5 in.
Degree: 90

Additional Info: Top and Inside Covers Removable, Additional Ratings: IEC 60529, IP30