Menu Search
HOFFMAN #F66LE9B

Lay-In Wireway, 90 Degree, Gray, Steel, 6.00 x 6.00

SKU # 78351018590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: Inside Hinged, Latched
Size: 6 x 6 in.
Degree: 90