Menu Search

HOFFMAN #F66G90SE

Lay-In Wireway, 90 Degree, Gray, Steel, 6.00 x 6.00

SKU: 78351052590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw, Removable Sides
Size: 6 x 6 in.
Degree: 90
Description
Wireway Elbows: Type - Lay-In Wireway; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw, Removable Sides; Size - in - 6.00 x 6.00; Degree - 90; Additional Information - Sweep Elbow
Additional Info: Sweep Elbow