Menu Search
HOFFMAN #F22G90SE

Lay-In Wireway, 90 Degree, Gray, Steel, 2.50 x 2.50

SKU # 78351052570
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 2.5 x 2.5 in.
Degree: 90

Additional Info: Sweep Elbow