Menu Search
HOFFMAN #F88LE9KT

Lay-In Wireway, 90 Degree, ANSI 61 Gray, Steel, 8.00 x 8.00

SKU # 78351019440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 12
Cover: Hinged, Latched
Size: 8 x 8 in.
Degree: 90

Additional Info: Clockwise Transposition, Additional Ratings: IEC 60529, IP54, Includes: (1) Flat Sealing Plate