Menu Search
Wireway Elbows Lay-In Wireway, 90 Degree, ANSI 61 Gray, Steel, 3.00 x 3.00

HOFFMAN #F33G90E

Lay-In Wireway, 90 Degree, ANSI 61 Gray, Steel, 3.00 x 3.00

SKU #78351015486
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Cover: Screw, Removable Sides
Size: 3 x 3 in.
Degree: 90

Additional Info: Any Side Removable, Additional Ratings: IEC 60529