Menu Search
HOFFMAN #F121290EOUT

Lay-In Wireway, 90 Degree, ANSI 61 Gray, Steel, 12.00 x 12.00

SKU # 78351013156
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Cover: Screw, Removable Outside
Size: 12 x 12 in.
Degree: 90

Additional Info: Top, Bottom and Outside Covers Removable, Additional Ratings: IEC 60529